Graffiti and Paint Remover Towels 10-1/2" x 12-1/4", Gray/White
Mfr # 5EWC2
Zoro # G2704642
product price: $16.79
/eaKey Features
Material
Cloth
Size
12 1/4 in x 10 1/2 in
Application
Graffiti Removal
Cleaner Chemical Product Grouping
Grafitti Remover Wipes
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5EWC2
Zoro #
G2704642
UPC #
190735713075
Country of Origin
United States
Dimensions
Size
12 1/4 in x 10 1/2 in
Cleaner Container Size
30 ct.
Sheet Size
12 1/4 in x 10 1/2 in
Length
12 1/4 in
Width
10 1/2 in
Container Size
30 ct
Sheet Length
12 1/4 in
Sheet Width
10 1/2 in
Description
Grafitti Remover Wipes, Wet Cleaning Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 30 ct, Container Type Canister, Sheet Size 12 1/4 in x 10 1/2 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application Graffiti Removal, Biodegradable No, Color Gray/White, Disposable/ Reusable Disposable, Features Removes Paint, Permanent Marker, Ink, Crayon and Adhesive from Multiple Hard Surfaces, Formula Pre-Moistened, Material Cloth, NSF Rating Not Rated
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.