Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graffiti Remover, 1 gal., Bottle, Odorless

  • Mfr # 36MG09

  • Zoro # G9797627


product price: $55.49
/ea

Key Features

Color
White
Container Size
1 gal
VOC Content
30 %
Recommended Dilution
Ready To Use
Removes
Graffiti, Ink, Marker, Paints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36MG09
Zoro #
G9797627
UPC #
190735701430
Country of Origin
United States

Dimensions

Container Size
1 gal
Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.

Details

Color
White
VOC Content
30 %
Recommended Dilution
Ready To Use
Removes
Graffiti, Ink, Marker, Paints
Flash Point
127 Degrees F
Cleaner Chemical Product Grouping
Graffiti Removers
Degreaser Container Type
Bottle
Contains
Dye, Fragrance, Nonylphenol Ethoxylate, Viable Non-Pathogenic Bacillus Subtilis Cultures, Water
Container Type
Bottle
Fragrance
Unscented
Primary Chemical
None
Includes Chemical
None
RTU Yield per Container
1 gal
Cleaner Form
Liquid
Net Weight
8.54 oz
Item
Graffiti Remover
Cleaner Container Type
Bottle
Nonflammable
No
Maximum RTU Yield per Container
1 gal
Product Series
No Series
Surfaces for Use On
Hard Nonporous Surfaces

Description

Graffiti Remover, Container Type Bottle, Container Size 1 gal, Cleaner Form Liquid, Fragrance Unscented, Color White, Flash Point 127 Degrees F, Maximum RTU Yield per Container 1 gal, Nonflammable No, Primary Chemical None, Product Series No Series, Recommended Dilution Ready To Use, Removes Graffiti, Ink, Marker, Paints, Surfaces for Use On Hard Nonporous Surfaces, VOC Content 30 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.