Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graffiti Remover, 55 gal.

  • Mfr # 18E933

  • Zoro # G9828847


product price: $7,030.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Color
Brown
VOC Content
None
Fragrance
Unscented
Cleaner Chemical Product Grouping
Graffiti Removers
Container Type
Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18E933
Zoro #
G9828847
UPC #
190735686997
Country of Origin
United States

Dimensions

Container Size
55 gal
Cleaner Container Size
55 gal
Degreaser Container Size
55 gal.

Details

Color
Brown
VOC Content
None
Fragrance
Unscented
Cleaner Chemical Product Grouping
Graffiti Removers
Container Type
Drum
RTU Yield per Container
7,040 oz
Includes Chemical
None
Recommended Dilution
Ready To Use
Cleaner Form
Liquid
Cleaner Container Type
Drum
Item
Graffiti Remover
Degreaser Container Type
Drum
Removes
Chemical Resistant Coatings, Paint
Primary Chemical
None
Nonflammable
Yes
pH Level
8 to 9
Biodegradable
Yes
Surfaces for Use On
Hard Nonporous Surfaces
pH Value
Neutral
Product Series
No Series
Maximum RTU Yield per Container
55 gal

Description

Graffiti Remover, Container Type Drum, Container Size 55 gal, Cleaner Form Liquid, Fragrance Unscented, Biodegradable Yes, Color Brown, Maximum RTU Yield per Container 55 gal, Nonflammable Yes, Primary Chemical None, Product Series No Series, Properties Biodegradable, Nonflammable, Recommended Dilution Ready To Use, Removes Chemical Resistant Coatings, Paint, Surfaces for Use On Hard Nonporous Surfaces, VOC Content None

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.