Zoro Homepage

Graffiti Remover, 6 gal.

  • Mfr # 18E932

  • Zoro # G4435916


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Size
6 gal.
VOC Content
None
Container Type
Bucket
Removes
Chemical Resistant Coatings, Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18E932
Zoro #
G4435916
UPC #
190735686980
Country of Origin
United States

Dimensions

Size
6 gal.
Container Size
6 gal
Cleaner Container Size
6 gal
Degreaser Container Size
6 gal.

Details

Color
Brown
VOC Content
None
Container Type
Bucket
Removes
Chemical Resistant Coatings, Paint
RTU Yield per Container
768 oz
Cleaner Form
Liquid
Primary Chemical
None
Item
Graffiti Remover
Cleaner Container Type
Pail
Cleaner Chemical Product Grouping
Graffiti Removers
Fragrance
Unscented
Recommended Dilution
Ready To Use
Sub-Category
Graffiti and Adhesive Removers
Includes Chemical
None
Degreaser Container Type
Pail
Nonflammable
Yes
Surfaces for Use On
Hard Nonporous Surfaces
pH Level
8 to 9
Maximum RTU Yield per Container
6 gal
pH Value
Neutral
Product Series
No Series
Biodegradable
Yes

Description

Graffiti Remover, Container Type Bucket, Container Size 6 gal, Cleaner Form Liquid, Fragrance Unscented, Biodegradable Yes, Color Brown, Maximum RTU Yield per Container 6 gal, Nonflammable Yes, Primary Chemical None, Product Series No Series, Properties Biodegradable, Nonflammable, Recommended Dilution Ready To Use, Removes Chemical Resistant Coatings, Paint, Surfaces for Use On Hard Nonporous Surfaces, VOC Content None

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.