Zoro Homepage

Gritted Wax Base Sweeping Compound

  • Mfr # 48RF44

  • Zoro # G3881197


product price: $200.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Color
Red
Material
Paraffin Oil
Container Type
Drum
Weight
250 lb
Container Size
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48RF44
Zoro #
G3881197
UPC #
-
Country of Origin
United States

Dimensions

Container Size
250 lb

Details

Item
Sweeping Compound
Color
Red
Material
Paraffin Oil
Container Type
Drum
Weight
250 lb
Base Material
Wax
Contains Grit
Yes
Biodegradable
No
For Floor Type
Concrete, Porcelain, Wood, Vinyl

Description

Sweeping Compound, Base Material Wax, Color Red, Container Size 250 lb, Container Type Drum, Contains Grit Yes, For Floor Type Concrete, Porcelain, Wood, Vinyl, Biodegradable No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.