Hard Surface Floor Sealer, Size 1 gal, RTU
Mfr # 444N53
Zoro # G3918588
product price: $20.29
/eaKey Features
Size
1 gal
Solids Content
0 %
Coverage per Gallon
2000 to 2500 sq ft
Dry Time
30 min
Green Environmental Attribute
Meets SCAQMD Requirements
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
444N53
Zoro #
G3918588
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Description
Hard Surface Floor Sealer, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Finish Type High Gloss, For Floor Type Concrete, Linoleum, Slate, Terrazzo, Maximum Drying Time 30 min, Minimum Drying Time 30 min, pH Level 9, pH Value Neutral, Properties Low Foam, No Rinse Required, Nonflammable, Ready to Use, Standards ASTM D2047, VOC Content 0 Percent, Maintenance Frequency Low, Maximum Application Temperature 80 Degrees F, Maximum Coverage Area 2,500 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.