Zoro Homepage

Hard Surface Floor Sealer, Size 5 gal, RTU

  • Mfr # 444N54

  • Zoro # G3918579


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Solids Content
18 %
Coverage per Gallon
2000 to 2500 sq ft
Dry Time
30 min
Maintenance Frequency
Low
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444N54
Zoro #
G3918579
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Hard Surface Floor Sealer
Solids Content
18 %
Coverage per Gallon
2000 to 2500 sq ft
Dry Time
30 min
Maintenance Frequency
Low
Recommended Dilution
Ready to Use
Green Environmental Attribute
Meets SCAQMD Requirements
Standards
ASTM D2047
Finish Type
High Gloss
Rinse Required
No
Maximum Coverage Area
2,500 sq ft
VOC Content
0%
pH Value
Neutral
Minimum Application Temperature
54 Degrees F
Maximum Drying Time
30 min
Nonflammable
Yes
pH Level
9
Cleaner Form
Liquid
Container Type
Bucket
Minimum Drying Time
30 min
Maximum Application Temperature
80 Degrees F
Biodegradable
No
Properties
Low Foam, No Rinse Required, Nonflammable
For Floor Type
Concrete, Linoleum, Slate, Terrazzo
Low Foaming
Yes
Minimum Coverage Area
2,000 sq ft

Description

Hard Surface Floor Sealer, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Concrete, Linoleum, Slate, Terrazzo, Maximum Drying Time 30 min, Minimum Drying Time 30 min, pH Level 9, pH Value Neutral, Properties Low Foam, No Rinse Required, Nonflammable, Ready to Use, Standards ASTM D2047, VOC Content 0 Percent, Maintenance Frequency Low, Maximum Application Temperature 80 Degrees F, Maximum Coverage Area 2,500 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.