Zoro Homepage
This item is Discontinued.
Tough Guy High Solids Floor Finish, 5 gal., Multiple 2CYF9

High Solids Floor Finish, 5 gal., Multiple (Discontinued)

  • Mfr # 2CYF9
  • Zoro # G1138925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CYF9
Zoro #
G1138925
UPC #
190735694749
Country of Origin
United States

Dimensions

Size
5 gal.

Details

Item
High Solids Floor Finish
Solids Content
0.25
Coverage per Gallon
2000 sq ft
Dry Time
20 to 30 min.
Required Brush Speed
1500 to 2000 rpm
Maintenance Frequency
Multiple

Description

High Solids Floor Finish, Size 5 gal., Solids Content 0.25, Coverage per Gallon 2000 sq ft, Required Brush Speed 1500 to 2000 rpm, Maintenance Frequency Multiple, Dry Time 20 to 30 min.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.