Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Solids Floor Finish, Size 5 gal., RTU

  • Mfr # 444N48

  • Zoro # G3918527


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Solids Content
25 %
Coverage per Gallon
2000 to 2500 sq ft
Dry Time
30 min
Standards
ASTM D2047
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444N48
Zoro #
G3918527
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
High Solids Floor Finish
Solids Content
25 %
Coverage per Gallon
2000 to 2500 sq ft
Dry Time
30 min
Standards
ASTM D2047
Recommended Dilution
Ready to Use
Maintenance Frequency
Medium
Required Brush Speed
1500 to 3000 rpm
Green Environmental Attribute
Meets SCAQMD Requirements
Minimum Drying Time
30 min
Properties
Low Foam, No Rinse Required, Nonflammable
Finish Type
High Gloss
Cleaner Form
Liquid
Container Type
Bucket
Biodegradable
No
Minimum Application Temperature
54 Degrees F
Maximum Required Brush Speed
3,000 RPM
pH Level
9
Low Foaming
Yes
For Floor Type
Concrete, Linoleum, Slate, Terrazzo
Nonflammable
Yes
Maximum Application Temperature
80 Degrees F
pH Value
Neutral
Maximum Coverage Area
2,500 sq ft
Minimum Coverage Area
2,000 sq ft
Rinse Required
No
Maximum Drying Time
30 min
Minimum Required Brush Speed
1,500 RPM
VOC Content
0%

Description

High Solids Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Concrete, Linoleum, Slate, Terrazzo, Maximum Drying Time 30 min, Maximum Required Brush Speed 3,000 RPM, Minimum Drying Time 30 min, Minimum Required Brush Speed 1,500 RPM, pH Level 9, pH Value Neutral, Properties Low Foam, No Rinse Required, Nonflammable, Ready to Use, Standards ASTM D2047, VOC Content 0 Percent, Maintenance Frequency Medium

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.