Hoover Windtunnel 1 pc
Mfr # 11C834
Zoro # G4341041
product price: $23.19
/eaKey Features
For Vacuum Type
Upright Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Hoover
Fits Vacuum Models
Windtunnel Savey Empower 40140201 42611050
Filtration Type
HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11C834
Zoro #
G4341041
UPC #
190735684030
Country of Origin
China
Dimensions
Length
11 1/2 in
Height
11 1/2 in
Width/Diameter
3 1/4 in
Details
For Vacuum Type
Upright Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Hoover
Fits Vacuum Models
Windtunnel Savey Empower 40140201 42611050
Filtration Type
HEPA
Filter Pickup Type
Dry
Filter Material
Cloth
Bag Type
HEPA
For Use With
Hoover Y Wind Tunnel HEPA Cartridge Filter
Item
Cartridge Filter
Filter Type
Cartridge Filter
Reusable
Reusable
Efficiency
HEPA
Filter Reusability
Non-Reusable
Filter Efficiency
99.97% at 0.3 micron
Type
HEPA
Description
Cartridge Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover(R), Fits Vacuum Models 42611050, 40140201, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Cloth, Filter Reusability Non-Reusable, Height 11 1/2 in, Length 11 1/2 in, Width/Diameter 3 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.