Tough Guy

Degreaser, 55 Gal Drum, Liquid, Purple


product price: $552.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Container Type Drum
  • Cleaner Form Liquid
  • Degreaser Application Facility Maintenance
  • Fragrance Sassafras
  • Recommended Dilution Ready to Use
See all product information

Product Information

  • Brand Tough Guy
  • MFR # 49NW18
  • Zoro # G4883737
  • UPC #
    00194484300807
  • Country of Origin United States
  • Category Degreasers

Dimensions

Size 55 Gal
Cleaner Container Size 55 gal
Degreaser Container Size 55 gal.
Container Size 55 gal

Details

Item Degreaser
Container Type Drum
Cleaner Form Liquid
Degreaser Application Facility Maintenance
Fragrance Sassafras
Recommended Dilution Ready to Use
Degreaser Solvent Type Solvent
Ready to Use/Concentrated Concentrated
Color Purple
Net Weight 488.72 lb
Degreaser NSF Rating Not Rated
RTU Yield per Container Varies with Usage
Degreaser VOC Range Less than or equal to 10% / 10 g/L
Degreaser Item Degreaser
Sub-Category Degreasers
Includes Chemical None
Dielectric Strength Undetermined
Degreaser Container Type Drum
Cleaner Container Type Drum
Flash Point None
Cleaner Chemical Product Grouping Degreasers
Primary Chemical None
VOC Content 3%
Green Environmental Attribute Meets SCAQMD Requirements
Nonflammable Yes
Application Facility Maintenance
NSF Rating Not Rated
Product Series Tough Guy
Base Formula Water Based
Properties Biodegradable, Nonflammable, Plastic Safe
Biodegradable Yes
Plastic Safe Yes
Butyl Free No

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 488.72 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:32, Cleaner Form Liquid, VOC Content 3 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Facility Maintenance, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range Low VOC, NSF Rating Not Rated, Product Series Tough Guy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.