Shop TOUGH GUY
See all product information
Create Account
Liquid Deodorizer, Size 1 gal., Floral
- Mfr # 2CYF2
- Zoro # G2066714
product price:Â
$
15.59
/ea
Key Features
Fragrance
Fresh
Color
Tan
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Size
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2CYF2
- Zoro #
- G2066714
- UPC #
- 190735694725
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 1 gal
- Degreaser Container Size
- 1 gal.
- Size
- 1 gal.
- Container Size
- 1 gal
Details
- Fragrance
- Fresh
- Color
- Tan
- Recommended Dilution
- Ready to Use
- Cleaner Form
- Liquid
- Cleaner Container Type
- Jug
- Cleaner Chemical Product Grouping
- Odor Eliminators
- Item - Surface and Air Deodorants
- Deodorizer
- Degreaser Container Type
- Jug
- Container Type
- Jug
- Item
- Deodorizer
- Product Series
- Tough Guy
- Surfaces for Use On
- Carpet, Hard Non-Porous Surfaces
- NSF Rating
- Not Rated
- VOC Content
- 0%
- Air Freshener Form
- Liquid
Description
Deodorizer, Odor Eliminators, Fragrance Fresh, Container Type Jug, Container Size 1 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Tan, Carpet, Hard Non-Porous Surfaces, Not Applicable, Ready to Use/Concentrated Ready to Use, NSF Rating Not Rated, Product Series Tough Guy(R), VOC Content 0 Percent