Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Glass Cleaner, 1.9L, Clear, Unscented, Bottle

  • Mfr # 55JF66

  • Zoro # G2793263


product price: $49.89
/ea

Key Features

Cleaner Chemical Product Grouping
Glass Cleaners
Recommended Dilution
1:64
VOC Content
0%
Cleaner Container Type
Bottle
Chemical No.
2L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55JF66
Zoro #
G2793263
UPC #
-
Country of Origin
United States

Dimensions

Container Size
0.5 gal
Size
1.9L
Cleaner Container Size
0.5 gal

Details

Cleaner Chemical Product Grouping
Glass Cleaners
Recommended Dilution
1:64
VOC Content
0%
Cleaner Container Type
Bottle
Chemical No.
2L
Item
Glass Cleaner
Primary Chemical
None
Standards
TSCA
For Use On
Glass
Item - Portion Control System Chemicals
Glass Cleaner
Color
Clear
Cleaner Form
Liquid
pH
10.5 to 11.5
Fragrance
Unscented
Container Type
Bottle
Chemical Label Number
2L
Product Label
Glass Cleaner
pH Value
Alkaline
Properties
Nonflammable
EPA Registered
No
pH Level
11.5
Surfaces for Use On
Hard Nonporous Surfaces

Description

Glass Cleaner, Chemical Series Tough Guy(R), Cleaner Form Liquid, Container Size 0.5 gal, Container Type Bottle, pH Level 11.5, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:64, Concentrated, EPA Registered No, Properties Nonflammable, VOC Content 0 Percent, Fragrance Unscented, Standards TSCA, Surfaces for Use On Hard Nonporous Surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.