Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Soap Dispenser Silver Wall Mount

  • Mfr # 1DYD5

  • Zoro # G0664632


product price: $15.19
/ea

Key Features

Operation Mode
Manual
Refill Size
24 oz
Finish
Plastic
Mount Type
Wall
Material
ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DYD5
Zoro #
G0664632
UPC #
190735687376
Country of Origin
Taiwan, Province of China

Dimensions

Refill Size
24 oz
Height
7 3/4 in
Width
4 1/8 in
Depth
4 1/4 in
Overall Height
7 3/4 in
Overall Width
4 1/8 in
Overall Depth
4 1/4 in
Size
24 oz.

Details

Item
Soap Dispenser
Operation Mode
Manual
Finish
Plastic
Mount Type
Wall
Material
ABS Plastic
Color
Silver
Compatible with Manufacturer Model Number
A610
Series
Tough Guy
Form
Liquid
Power Source
Manual
Includes
Mounting Hardware
Refill Type
Bulk
Standards
ADA Compliant
Features
Premeasured Amount of Hand Soap When Dispensing to Help Prevent Waste
Warranty
1 yr
Ligature Resistant
No
Compatible Manufacturer Part Number
A610
Batteries Included
No
Spout Material
ABS Plastic
Product Type
Soap Dispenser
Lockable
No
Compatible Manufacturer Model Number
A610
For Use With Mfr. Model Number
A610
Compatible with Manufacturer Model No.
A610
Compatible with Mfr. Model No.
A610
For Use with Mfr Model Number
A610
Compatible Pump Manufacturer Part Number
A610
Compatible Mfr. Model Number
A610

Description

Soap Dispenser, Color Silver, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, Series Tough Guy, Finish Plastic, Compatible with Manufacturer Model Number A610, Refill Size 24 oz, Operation Mode Manual, Power Source Manual, Batteries Included No, Overall Depth 4 1/4 in, Overall Height 7 3/4 in, Overall Width 4 1/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid, Standards ADA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.