Magic Trowel, w/Tapered Handle Adapter
Mfr # 3ZHL7
Zoro # G0286614
product price: $32.29
/eaKey Features
Type
Straight Blade
Length (In.)
7 in
Width (In.)
22 in
Material
Rubber And Poly
Handle
Steel with Rubber Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3ZHL7
Zoro #
G0286614
UPC #
190735707012
Country of Origin
United States
Dimensions
Length (In.)
7 in
Width (In.)
22 in
Handle Dia. (In.)
1 1/4 in
Handle Length (In.)
3 1/2 in
Blade Length
7 in
Blade Width
22 in
Handle Length
3 1/2 in
Details
Item
Magic Trowel
Type
Straight Blade
Material
Rubber And Poly
Handle
Steel with Rubber Grip
Characteristics
With Tapered Handle Adapter
Application
Finishing Trowel
Handle Design
Tapered Socket
Product Type
Magic Trowel
Handle Material
Steel
Handle Style
Tapered
Blade Material
Rubber
Compatible Primary Material
Adhesive, Asphalt, Concrete, Drywall, Grout, Masonry, Mortar, Plaster, Tile
Blade Shape
Square
Description
Magic Trowel, Blade Length 7 in, Blade Material Rubber, Blade Shape Square, Blade Width 22 in, Compatible Primary Material Adhesive, Asphalt, Concrete, Drywall, Grout, Masonry, Mortar, Plaster, Tile, Handle Length 3 1/2 in, Handle Material Steel, Handle Style Tapered, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Magic Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.