Zoro Homepage

Masonry Brush, White

  • Mfr # 1YXC7

  • Zoro # G1887067


product price: $6.19
/ea

Key Features

Type
Acid
Bristle Material
Tampico
Product Type
Masonry Brush
Bristle Length
1 in
Body Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YXC7
Zoro #
G1887067
UPC #
190735692271
Country of Origin
Sri Lanka

Dimensions

Bristle Length
1 in

Details

Item
Masonry Brush
Type
Acid
Bristle Material
Tampico
Product Type
Masonry Brush
Body Material
Wood

Description

Masonry Brush, Body Material Wood, Bristle Length 1 in, Bristle Material Tampico, Product Type Masonry Brush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.