Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microfiber Cloth Wipe 12" x 12", Green, 12PK

  • Mfr # 32UV03

  • Zoro # G7501523


product price: $10.99
/pk 12, $0.92/ea

Key Features

Material
Microfiber
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
Green
Weight
12 count
Suggested Cleaning Application
Dusting, Polishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32UV03
Zoro #
G7501523
UPC #
190735700358
Country of Origin
China

Dimensions

Size
12 in x 12 in
Length
12 in
Width
12 in

Details

Item
Microfiber Cloth
Material
Microfiber
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
Green
Weight
12 count
Suggested Cleaning Application
Dusting, Polishing
Color
Green
Cleaning Cloth Duty Rating
Medium Duty
GSM
200
Launderable/Disposable
Launderable
Cleaning Cloth Condition
New
Cleaning Cloth Density
200 g/sq m
Lint Level
Low Lint

Description

Microfiber Cloth, Material Microfiber, Color Green, Lint Level Low Lint, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.