Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microfiber Cloth Wipe 16" x 16", Pink, 12PK

  • Mfr # 32UV14

  • Zoro # G7503657


product price: $19.29
/pk 12, $1.61/ea

Key Features

Material
Microfiber
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
Pink
Weight
12 count
Launderable/Disposable
Launderable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32UV14
Zoro #
G7503657
UPC #
00190735700464
Country of Origin
China

Dimensions

Size
16 in x 16 in
Width
16 in
Length
16 in

Details

Item
Microfiber Cloth
Material
Microfiber
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
Pink
Weight
12 count
Launderable/Disposable
Launderable
GSM
260
Suggested Cleaning Application
Dusting, Polishing
Cleaning Cloth Duty Rating
Medium Duty
Color
Pink
Cleaning Cloth Condition
New
Cleaning Cloth Density
260 g/sq m
Lint Level
Low Lint

Description

Microfiber Cloth, Material Microfiber, Color Pink, Lint Level Low Lint, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.