Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13D494
Zoro #
G4375393
UPC #
190735684986
Country of Origin
United States
Dimensions
Handle Length
No Handle
Frame Depth
3-9/16"
Frame Width
9-1/8"
Details
Mop Head Color
Green
Mop Connection Type
Quick Change
Mop Head Material
Sponge
Handle Material
No Handle
Item
Mop Head
Handle Included
No
Launderable
No
For Use With
13D493
Description
Wet Mop Head, Sponge, Handle Included No, Color Coding System No, Frame Width 9 1/8 in, Frame Depth 3 9/16 in, Handle Material No Handle, Handle Length No Handle, Mop Connection Type Quick Change, Mop Head Material Sponge, Launderable No, Mop Head Color Green, For Use With 13D493, Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.