Zoro Homepage
This item is Discontinued.
Tough Guy 16 to 24 oz. Down Press Mop Wringer, Stainless Steel 4KP65

16 to 24 oz. Down Press Mop Wringer, Stainless Steel (Discontinued)

  • Mfr # 4KP65
  • Zoro # G0956261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KP65
Zoro #
G0956261
UPC #
190735709009
Country of Origin
Unknown

Details

Wringer Type
Down Press
Wringer Material
Stainless Steel
Item
Mop Wringer
Handle Material
Stainless Steel
Color
Silver
For Use With
4KP67
Color Coding System
No
Mop Capacity
16 to 24 oz.

Description

Mop Wringer, Wringer Type Down Press, Wringer Material Stainless Steel, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.