Zoro Homepage

No-Grit Oil-Based Sweeping Compound

  • Mfr # 33NU37

  • Zoro # G8583583


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Sawdust
Container Type
Drum
Weight
100 lb
Container Size
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33NU37
Zoro #
G8583583
UPC #
190735700655
Country of Origin
United States

Dimensions

Container Size
100 lb

Details

Item
Sweeping Compound
Color
Red
Material
Sawdust
Container Type
Drum
Weight
100 lb
Base Material
Oil
Biodegradable
No
For Floor Type
Concrete, Wood
Contains Grit
No

Description

Sweeping Compound, Base Material Oil, Color Red, Container Size 100 lb, Container Type Drum, Contains Grit No, For Floor Type Concrete, Wood, Biodegradable No

Restrictions

This item has been restricted from sale in the following states: MN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.