Zoro Homepage

No-Grit Oil-Based Sweeping Compound

  • Mfr # 48RF45

  • Zoro # G3881188


product price: $32.49
/ea

Key Features

Color
Green
Material
Wood Pulp
Container Type
Box
Weight
50 lb
Container Size
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48RF45
Zoro #
G3881188
UPC #
-
Country of Origin
United States

Dimensions

Container Size
50 lb

Details

Item
Sweeping Compound
Color
Green
Material
Wood Pulp
Container Type
Box
Weight
50 lb
Contains Grit
No
For Floor Type
Concrete, Wood
Base Material
Oil
Biodegradable
No

Description

Sweeping Compound, Base Material Oil, Color Green, Container Size 50 lb, Container Type Box, Contains Grit No, For Floor Type Concrete, Wood, Biodegradable No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.