Odor Absorber Gel Sponge, Size 4 lb., PK4
Mfr # 1YRR1
Zoro # G3313554
product price: $137.99
/pk 4, $34.50/ea
Free Shipping & Returns
Key Features
Fragrance
Fresh
Color
Tan
Recommended Dilution
Ready to Use
Cleaner Form
Gel
Cleaner Container Type
Tub
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1YRR1
Zoro #
G3313554
UPC #
190735691694
Country of Origin
United States
Dimensions
Cleaner Container Size
4 lb
Size
4 lb.
Container Size
4 lb
Details
Fragrance
Fresh
Color
Tan
Recommended Dilution
Ready to Use
Cleaner Form
Gel
Cleaner Container Type
Tub
Cleaner Chemical Product Grouping
Odor Eliminators
Item - Surface and Air Deodorants
Odor Eliminator
Container Type
Jar
Item
Odor Eliminator
Net Weight
4 lb
Primary Chemical
None
Air Freshener Form
Gel
NSF Rating
Not Rated
VOC Content
0%
Surfaces for Use On
Air
Biodegradable
Yes
Description
Odor Eliminator, Odor Eliminators, Fragrance Fresh, Container Type Jar, Container Size 4 lb, Recommended Dilution Ready to Use, Air Freshener Form Gel, Tan, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Net Weight 4 lb, NSF Rating Not Rated, VOC Content 0 Percent, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.