Zoro Homepage

Odor Absorber, Size 22 oz., PK4

  • Mfr # 1YRR4

  • Zoro # G2267675


product price: $229.99
/pk 4, $57.50/ea
Free Shipping & Returns

Key Features

Fragrance
Unscented
Color
Clear
Recommended Dilution
Ready to Use
Cleaner Container Type
Jug
Cleaner Chemical Product Grouping
Odor Eliminators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YRR4
Zoro #
G2267675
UPC #
190735691717
Country of Origin
United States

Dimensions

Cleaner Container Size
22 oz
Degreaser Container Size
22 oz.
Size
22 oz.
Container Size
22 oz

Details

Fragrance
Unscented
Color
Clear
Recommended Dilution
Ready to Use
Cleaner Container Type
Jug
Cleaner Chemical Product Grouping
Odor Eliminators
Container Type
Jug
Item - Surface and Air Deodorants
Odor Eliminator
Degreaser Container Type
Jug
Item
Odor Eliminator
For Use On
Clothing, Fabric, Airborne Odors
Net Weight
22 oz
Primary Chemical
None
Surfaces for Use On
Air
NSF Rating
Not Rated
VOC Content
0%
Air Freshener Form
Liquid

Description

Odor Eliminator, Odor Eliminators, Fragrance Unscented, Container Type Jug, Container Size 22 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air, None, Ready to Use/Concentrated Ready to Use, Net Weight 22 oz, NSF Rating Not Rated, VOC Content 0 Percent, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.