Zoro Homepage

Oven Cleaner, RTU, 17.5 oz, Aerosol Can

  • Mfr # 2DBX5

  • Zoro # G2135104


product price: $9.49
/ea

Key Features

Cleaner Container Type
Aerosol Can
Cleaner Container Size
20 oz
Fragrance
Citrus
Recommended Dilution
Ready to Use
Primary Chemical
Butane, D-Limonene, Diethylene Glycol Monobutyl Ether, Potassium Hydroxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DBX5
Zoro #
G2135104
UPC #
190735694909
Country of Origin
United States

Dimensions

Cleaner Container Size
20 oz
Degreaser Container Size
20 oz.
Size
20 oz.
Container Size
20 oz

Description

Oven Cleaner, Container Type Aerosol Spray Can, Container Size 20 oz, Cleaner Form Liquid, Fragrance Citrus, Product Label Citrus Foaming Oven Cleaner, Ready to Use/Concentrated Ready to Use, Base Formula Citrus Based Solvent, Biodegradable No, Butyl Free No, Color White, Maximum Effective Temperature 200 Degrees F, Nonflammable Yes, Phosphate Free Yes, Primary Chemical Butane, D-Limonene, Diethylene Glycol Monobutyl Ether, Potassium Hydroxide, Properties Nonflammable, Phosphate-Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.