Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pad, Black, 10"L, PK5

  • Mfr # 280193

  • Zoro # G2894491


product price: $15.49
/pk 5, $3.10/ea

Key Features

Length
10 in
Width
4 1/2 in
Material
Poly Blend
Color
Black
Color Coding System
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280193
Zoro #
G2894491
UPC #
190735716106
Country of Origin
United States

Dimensions

Length
10 in
Width
4 1/2 in
Thickness
1 in
Overall Width
4 1/2 in
Overall Height
1 in
Overall Length
10 in

Details

Item
Cleaning Pad
Material
Poly Blend
Color
Black
Color Coding System
Yes
Application
Baseboards, Cleaning
Abrasive
Heavy
Chemical Resistant
No
Mildew Resistant
Yes
Includes
Pad Only
Product Type
Cleaning Pad
Includes Handle
No
Abrasive Style
Heavy
Resistance Properties
Mildew Resistant
Pad Color
Black

Description

Cleaning Pad, Overall Length 10 in, Overall Width 4 1/2 in, Material Poly Blend, Pad Color Black, Includes Handle No, Abrasive Style Heavy, Application Baseboards, Cleaning, Includes Pad Only, Overall Height 1 in, Product Type Cleaning Pad, Resistance Properties Mildew Resistant, Series Not Applicable, Standards Not Applicable, Thickness 1 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.