Zoro Homepage

Polyimide Cloth Wipe 24" x 24", Brown

  • Mfr # 2ZPF1

  • Zoro # G1898075


product price: $7.49
/ea

Key Features

Material
Brown
Cleaning Cloth Style
Microfiber
Size
24 in x 24 in
Cleaning Cloth Color
Brown
Weight
1 count
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZPF1
Zoro #
G1898075
UPC #
190735698761
Country of Origin
China

Dimensions

Size
24 in x 24 in

Details

Item
Microfiber Cloth
Material
Brown
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
Brown
Weight
1 count
Cleaning Cloth Duty Rating
Medium Duty
Color
Brown
Launderable/Disposable
Launderable
GSM
300
Suggested Cleaning Application
Detailing, Drying, General Purpose
Cleaning Cloth Density
300 g/sq m

Description

Microfiber Cloth, Material Polyimide, Color Brown

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.