Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Tough Guy Disposable Wipes, 12" x 12", 12 Pack, 90 Sheets/ Pack 39M981

Disposable Wipes, 12" x 12", 12 Pack, 90 Sheets/ Pack (Discontinued)

  • Mfr # 39M981
  • Zoro # G5015017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39M981
Zoro #
G5015017
UPC #
190735702628
Country of Origin
United States

Dimensions

Sheet Size
12 1/2 in x 11 3/4 in
Roll Length
No Roll
Sheet Width
11 3/4 in
Size
12"
Sheet Length
12 1/2 in

Details

Item
Dry Wipe
Material
Double Recreped (DRC)
Color
White
Container Type
Quarter Fold
Number of Sheets
90
Ply
1
Lint Level
Standard
Series
Tough Guy
Product Color
White
Product Series
Tough Guy G30
Containers per UOM
12
Wipe Type
General Purpose Wipe
Minimum Cleanroom Standards
None

Description

Dry Wipe, Wipe Type General Purpose Wipe, 1/4 Fold, Product Series Tough Guy G30, Absorbency Level Moderate, Wet Strength Level Good, White, Minimum Cleanroom Standards None, Double Recreped (DRC), Lint Level Standard, Roll Length No Roll, Sheet Length 12 1/2 in, Sheet Width 11 3/4 in, Number of Sheets 90, Ply 1, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.