This item is Discontinued.

Tough Guy Radiator Brush, 4 1/2 in L Handle, Black, Wood, 24 in L Overall (Formerly Tough Guy) 1VAK6

Radiator Brush, 4 1/2 in L Handle, Black, Wood, 24 in L Overall (Formerly Tough Guy) (Discontinued)

  • Mfr # 1VAK6
  • Zoro # G2513262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VAK6
Zoro #
G2513262
UPC #
190735691519
Country of Origin
China

Dimensions

Handle Length
4 1/2 in
Bristle Length
2 1/2 in
Overall Length
24 in
Trim Length
2 1/2 in
Brush Head Width
2 1/2 in
Brush Head Length
7 1/4 in

Details

Brush Type
Radiator Brush
Bristle Color
Black
Handle Color
Natural Wood
Bristle Material
Horsehair
Handle Material
Wood
Item
Radiator Brush
Features
24 in Overall Length
Handle Connection Type
Pressed
Handle Shape
Straight
Compatible Surface Material
Glass
Head Shape
Cylindrical
Color Coded
No
Bristle Stiffness
Soft

Description

Formerly Tough Guy.

Radiator Brush, Brush Type Handheld Brush, Bristle Material Horsehair, Bristle Stiffness Soft, Bristle Length 2 1/2 in, Brush Head Length 7 1/4 in, Brush Head Width 2 1/2 in, Handle Connection Type Pressed, Handle Length 4 1/2 in, Handle Material Wood, Overall Length 24 1/2 in, Color Coded No, Bristle Color Black, Compatible Surface Material Glass, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Handle Color Natural Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.