Repl. Squeegee Blade, 2-1/2"L, Neoprene
Mfr # 3ZHL9
Zoro # G0779685
product price: $10.89
/eaSold in multiples of 2 for $21.78
Key Features
Color
Black
Application
Replacement Squeegee Scraper Blade
Chemical Resistant
No
Color Coding System
No
Squeegee Blade Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3ZHL9
Zoro #
G0779685
UPC #
190735707036
Country of Origin
United States
Dimensions
Squeegee Blade Width
2 1/2 in
Blade Width
3 in
Details
Item
Replacement Squeegee Scraper Blade
Color
Black
Application
Replacement Squeegee Scraper Blade
Chemical Resistant
No
Color Coding System
No
Squeegee Blade Material
Neoprene
FDA Compliant
No
Squeegee Blade Shape
U Shaped
Series
S550 Professional
Blade Material
Neoprene
Compatible Manufacturer Part Number
46002
Product Type
Squeegee Refill
Blade Shape
U Shaped
Description
Replacement Squeegee Scraper Blade, Product Type Squeegee Refill, Blade Material Neoprene, Blade Shape U Shaped, Blade Width 3 in, Color Black, FDA Compliant No, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number 46002, Color Coding System No, Series S550 Professional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.