Zoro Homepage

Replacement Liner, 6 Bushel, Vinyl, Blue

  • Mfr # 33W305

  • Zoro # G5475337


product price: $56.29
/ea

Key Features

Overall Height
20 1/2 in
Overall Length
30 in
Overall Width
20 in
Material
Vinyl
For Use With
33W303
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33W305
Zoro #
G5475337
UPC #
190735466537
Country of Origin
China

Dimensions

Overall Height
20 1/2 in
Overall Length
30 in
Overall Width
20 in
Container Height
20 1/2 in
Overall LxWxH
30 in x 20 in x 20 1/2 in

Details

Material
Vinyl
Color
Blue
Item
Replacement Liner
For Use With
33W303
Cubic Foot Capacity
7.5 cu ft
Cubic Yard Capacity
0.28 cu yd
Item - Basket Truck Accessories
Replacement Liner
Includes
Nylon Rope
Bushel Capacity
6 bu
Container Material - Hoppers and Cube Trucks
Vinyl
Color - Hoppers and Cube Trucks
Blue

Description

Replacement Liner, For Use With 33W303, Bushel Capacity 6 bu, Cubic Foot Capacity 7.5 cu ft, Container Height 20 1/2 in, Overall Height 20 1/2 in, Overall Length 30 in, Overall Width 20 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.28 cu yd, Color Blue, Overall LxWxH 30 in x 20 in x 20 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.