Zoro Homepage

Replacement Squeegee Blade, 24"L, Neoprene

  • Mfr # 3ZHP4

  • Zoro # G3246783


product price: $30.69
/ea

Key Features

Color
Black
FDA Compliant
No
Application
Replacement Squeegee Blade
Squeegee Blade Material
Neoprene
Squeegee Blade Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZHP4
Zoro #
G3246783
UPC #
190735707166
Country of Origin
United States

Dimensions

Squeegee Blade Width
24 in
Blade Width
24 in

Details

Item
Replacement Squeegee Blade
Color
Black
FDA Compliant
No
Application
Replacement Squeegee Blade
Squeegee Blade Material
Neoprene
Chemical Resistant
No
Color Coding System
No
Squeegee Blade Shape
Flat
Series
S550 Professional
Product Type
Squeegee Blade
Blade Material
Rubber
Compatible Manufacturer Part Number
76062, 76072, 76082, 76092
Blade Shape
Straight

Description

Replacement Squeegee Blade, Product Type Squeegee Blade, Blade Material Rubber, Blade Shape Straight, Blade Width 24 in, Color Black, FDA Compliant No, Compatible Grainger Part Number 3ZHP3, Compatible Manufacturer Part Number 76062, 76072, 76082, 76092, Color Coding System No, Series S550 Professional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.