Replacement Squeegee Blade, 36"L, Neoprene
Mfr # 3ZHP8
Zoro # G3002903
product price: $60.69
/eaKey Features
Color
Black
Squeegee Blade Width
36 in
FDA Compliant
No
Application
Replacement Squeegee Blade
Chemical Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3ZHP8
Zoro #
G3002903
UPC #
190735707203
Country of Origin
United States
Dimensions
Squeegee Blade Width
36 in
Length
3x36"
Blade Width
36 in
Details
Item
Replacement Squeegee Blade
Color
Black
FDA Compliant
No
Application
Replacement Squeegee Blade
Chemical Resistant
No
Squeegee Blade Shape
Roller
Color Coding System
No
Squeegee Blade Material
Neoprene
Series
S550 Professional
Blade Material
Rubber
Blade Shape
Roller
Compatible Manufacturer Part Number
76136, 76163, 76173, 76183
Product Type
Squeegee Blade
Description
Replacement Squeegee Blade, Product Type Squeegee Blade, Blade Material Rubber, Blade Shape Roller, Blade Width 36 in, Color Black, FDA Compliant No, Compatible Grainger Part Number 3ZHP5, Compatible Manufacturer Part Number 76136, 76163, 76173, 76183, Color Coding System No, Series S550 Professional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.