Roofing Brush, 8 in, 8 3/4 in, Wood
Mfr # 1YXC4
Zoro # G1648552
product price: $13.49
/eaKey Features
Head Material
Wood
Head Length
8 3/4 in
Overall Length
8 in
Product Type
Roofing Brush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1YXC4
Zoro #
G1648552
UPC #
190735692240
Country of Origin
Sri Lanka
Dimensions
Head Length
8 3/4 in
Overall Length
8 in
Details
Item
Roofing Brush
Head Material
Wood
Product Type
Roofing Brush
Description
Roofing Brush, Product Type Roofing Brush, Handle Material Not Applicable, Overall Length 8 in, Head Length 8 3/4 in, Head Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.