Zoro Homepage

Roof Brush, White, 7 In

  • Mfr # 2PYW3

  • Zoro # G0355187


product price: $7.69
/ea

Key Features

Color
White
Characteristics
Tampico Bristles
Size
7 x 7 in
Head Material
Wood
Product Type
Roofing Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PYW3
Zoro #
G0355187
UPC #
190735696354
Country of Origin
Sri Lanka

Dimensions

Size
7 x 7 in
Overall Length
7 in
Head Length
7 in

Details

Item
Roofing Brush
Color
White
Characteristics
Tampico Bristles
Head Material
Wood
Product Type
Roofing Brush

Description

Roofing Brush, Product Type Roofing Brush, Handle Material Not Applicable, Overall Length 7 in, Head Length 7 in, Head Material Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.