Zoro Homepage

Round Window Wash Brush, Poly Bristles

  • Mfr # 1VAE8

  • Zoro # G2343196


product price: $10.39
/ea
Sold in multiples of 12 for $124.68

Key Features

Brush Type
Window Wash
Bristle Firmness
Medium
Bristle Color
Beige
Brush Length
4 3/4 in
Handle Color
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VAE8
Zoro #
G2343196
UPC #
190735691090
Country of Origin
Multiple

Dimensions

Brush Length
4 3/4 in
Brush Width
4 1/2 in
Width
4 1/2 in
Overall Length
4 3/4 in
Head Width
4 1/2 in

Details

Brush Type
Window Wash
Bristle Firmness
Medium
Bristle Color
Beige
Handle Color
Not Included
Bristle Material
Polystyrene
Handle Material
Polystyrene
Item
Round Window Wash Brush
Head Style
Brush
For Use With
Tapered or Threaded Handle
Features
4-1/2 in Width; Head Material is Polystyrene; Frame Material is Plastic
Frame Material
Plastic
Sub-Category
Brush
Color
Gray
Head Material
Polystyrene
Series
PRIVATE LABEL
Color Coding System
No
Application
Dry, Wet
Material
Polystyrene
Chemical Resistant
No
Surface Type
Dry, Wet

Description

Round Window Wash Brush, Bristle Firmness Medium, Bristle Material Polystyrene, Handle Material Polystyrene, Brush Length 4 3/4 in, Head Width 4 1/2 in, Bristle Color Beige, Overall Length 4 3/4 in, Chemical Resistant No, Brush Type Window Wash, Features Guaranteed Replacement Against Cracking, Warping or Breaking, Head Material Polystyrene, Surface Type Dry, Wet, Acid Resistant No, Color Coding System No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.