Zoro Homepage

Scouring Screen, Gray, 5-1/2" L, 4" W

  • Mfr # 12G795

  • Zoro # G4186147


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Length
5 1/2 in
Width
4 in
Material
Pumice
Color
Gray
Abrasive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12G795
Zoro #
G4186147
UPC #
190735684160
Country of Origin
China

Dimensions

Length
5 1/2 in
Width
4 in
Thickness
1/8 in
Overall Width
4 in
Overall Height
1/8 in
Overall Length
5 1/2 in

Details

Item
Scouring Screen
Material
Pumice
Color
Gray
Abrasive
Yes
Used On
General Purpose
Includes
Coated Fiberglass
Application
Multipurpose
Product Type
Scouring Screen
Antimicrobial
No
Includes Handle
No
Pad Color
Gray
For Use With
1

Description

Scouring Screen, Material Pumice, Product Type Scouring Screen, Overall Length 5 1/2 in, Overall Width 4 in, Overall Height 1/8 in, Thickness 1/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Gray, Series Not Applicable, Standards Not Applicable, Application Multipurpose, Includes Coated Fiberglass, Includes Handle No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.