This item is Discontinued.

Tough Guy Scratch Brush, 13 3/4 in L Handle, 6 1/4 in L Brush, Gray, Wood, 13 3/4 in L Overall 1VAF4

Scratch Brush, 13 3/4 in L Handle, 6 1/4 in L Brush, Gray, Wood, 13 3/4 in L Overall (Discontinued)

  • Mfr # 1VAF4
  • Zoro # G2874776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1VAF4
Zoro #
G2874776
UPC #
190735691144
Country of Origin
China

Dimensions

Brush Length
6-1/4 in
Handle Length
13-3/4 in
Bristle Length
1 1/8 in
Trim Length
1 1/8 in
Overall Length
13 3/4 in
Head Length
6 1/4 in

Details

Item
Scratch Brush
Brush Type
Scratch Brush
Bristle Color
Gray
Bristle Material
Stainless Steel
Handle Material
Wood
Brush Handle Style
Long Handle
Handle Type
Curved
Features
13-3/4 in Overall Length
Color Coding System
No
Number of Rows
3 x 19
Grip Material
Wood
For Material Type
Aluminum, Steel
Handle Style
Straight
Number of Rows/Columns
3 x 19

Description

Scratch Brush, Handle Style Straight, Bristle Material Stainless Steel, Handle Material Wood, Brush Length 6 1/4 in, Handle Length 13 3/4 in, Bristle Color Gray, Overall Length 13 3/4 in, Bristle Length 1 1/8 in, Brush Type Wire Scratch Brush, Head Length 6 1/4 in, Grip Material Wood, FDA Compliant No, Color Coding System No, For Material Type Aluminum, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.