Scratch Brush, Stiff, 5 3/4 in L Handle, 1 1/2 in L Brush, Brass, Plastic, 7 1/4 in L Overall

  • Mfr # 10D449

  • Zoro # G3674325


product price:  $3.99
/ea

Key Features

Brush Type
Wire Scratch Brush
Bristle Firmness
Stiff
Bristle Color
Brass
Brush Length
1 1/2 in
Handle Length
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10D449
Zoro #
G3674325
UPC #
190735683132
Country of Origin
United States

Dimensions

Brush Length
1 1/2 in
Handle Length
5 3/4 in
Bristle Length
1/2 in
Overall Length
7 1/4 in
Trim Length
1 1/2 in
Head Length
1 1/2 in

Details

Brush Type
Wire Scratch Brush
Bristle Firmness
Stiff
Bristle Color
Brass
Bristle Material
Brass
Handle Material
Plastic
Brush Handle Style
Short Handle
Item
Scratch Brush
Number of Rows
3
Handle Type
Curved
Color Coding System
No
Features
7-1/4 in Overall Length
Number of Rows/Columns
3 x 7
Grip Material
Plastic
For Material Type
Die-Cast
Handle Style
Curved

Description

Scratch Brush, Bristle Firmness Stiff, Handle Style Curved, Bristle Material Brass, Handle Material Plastic, Brush Length 1 1/2 in, Handle Length 5 3/4 in, Bristle Color Brass, Overall Length 7 1/4 in, Bristle Length 1/2 in, Brush Type Wire Scratch Brush, Head Length 1 1/2 in, Grip Material Plastic, FDA Compliant No, Color Coding System No, For Material Type Die-Cast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.