Zoro Homepage

Side by Side Tissue Dispenser

  • Mfr # 4YRE4

  • Zoro # G2623792


product price: $36.39
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard Core
Roll Capacity
Double Roll
Dispenser Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YRE4
Zoro #
G2623792
UPC #
190735711965
Country of Origin
Taiwan, Province of China

Dimensions

Width
10 1/3 in
Depth
4 in
Height
4 in
Dispenser Height
2.5 in
Dispenser Width
7 in
Dispenser Depth
3.75 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard Core
Roll Capacity
Double Roll
Dispenser Material
Stainless Steel
Color
Silver
Product Series
Tough Guy
Material
Stainless Steel
Sublease Requirement
Sublease Not Required
Includes
Mounting Hardware
For Use With
4TE19, 4TE21, 1FC56, 2TRN8, 4TE16, 1LYJ9
Series
Tough Guy
Finish
Satin
Holder Style
Triple Post
ADA Compliance
No
Ligature Resistant
No
Toilet Paper Type
Standard Core
Compatible Mfg. Model Number
4TE19, 4TE21, 1FC56, 2TRN8, 4TE16, 1LYJ9
Dispenser Capacity
(2) Rolls

Description

Toilet Paper Holders, Toilet Paper Type Standard Core, No Series, Stainless Steel, Finish Satin, Silver, Horizontal Double Roll, Holder Style Triple Post, Universal, Ligature Resistant No, ADA Compliance No, Height 4 in, Width 10 1/3 in, Depth 4 in, Mounting Type Wall, Toilet Paper Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.