Zoro Homepage

Soap, Conditioner Dispenser White Wall

  • Mfr # 1DYE1

  • Zoro # G2256755


product price: $26.15
/ea

Key Features

Operation Mode
Manual
Refill Size
400 mL
Finish
ABS Plastic
Mount Type
Wall
Material
ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DYE1
Zoro #
G2256755
UPC #
190735687420
Country of Origin
Taiwan, Province of China

Dimensions

Refill Size
400 mL
Height
10 1/2 in
Width
6 1/8 in
Depth
3 3/4 in
Overall Height
10 1/2 in
Overall Depth
3 3/4 in
Size
400 mL
Overall Width
6 1/8 in

Details

Item
Toiletry Dispenser
Operation Mode
Manual
Finish
ABS Plastic
Mount Type
Wall
Material
ABS Plastic
Color
White
Compatible with Manufacturer Model Number
A652
Series
Tough Guy
Form
Liquid
Power Source
Manual
Includes
Mounting Hardware
Refill Type
Bulk
Features
2 Reservoir
Standards
ADA Compliant
Warranty
1 yr
Ligature Resistant
No
Spout Material
ABS Plastic
Lockable
Yes
Product Type
Toiletry Dispenser
Batteries Included
No
Compatible Manufacturer Part Number
A652
Compatible Manufacturer Model Number
A652
For Use With Mfr. Model Number
A652
Shop By
Closeouts
Compatible with Manufacturer Model No.
A652
Compatible with Mfr. Model No.
A652
For Use with Mfr Model Number
A652
Compatible Pump Manufacturer Part Number
A652
Reservoir Capacity
13.5 fl oz
Includes Mounting Hardware
Mounting Hardware Included
Number of Reservoirs
2

Description

Soap, Conditioner Dispenser, Wall Mount, Operation Mode Push-In Valve, 2 Resevoir, Size 400 mL, Material ABS, Color White, Height 10-1/2 In., Width 6-1/8 In., Depth 3-3/4 In., Standards ADA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.