Sponge, 4 1/4 in L, White, PK6
Mfr # 55AC64
Zoro # G3553339
product price: $16.99
/pk 6, $2.83/eaKey Features
Length
4 1/4 in
Width
2 3/4 in
Material
Melamine Foam
Color
White
Used On
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55AC64
Zoro #
G3553339
UPC #
-
Country of Origin
China
Dimensions
Length
4 1/4 in
Width
2 3/4 in
Thickness
1 1/8 in
Overall Width
2 3/4 in
Overall Height
1 1/4 in
Overall Length
4 1/4 in
Details
Item
Sponge
Material
Melamine Foam
Color
White
Used On
General Purpose
Handle Color
White
Handle Material
Melamine
Abrasive
Yes
Chemical Resistant
No
Includes
Handle
Application
Kitchens/Dining
Product Type
Erasing Pad
Includes Handle
Yes
Antimicrobial
No
Resistance Properties
Mildew Resistant
Pad Color
White
Description
Sponge, Material Melamine Foam, Product Type Erasing Pad, Overall Length 4 1/4 in, Overall Width 2 3/4 in, Overall Height 1 1/4 in, Thickness 1 1/8 in, Antimicrobial No, Handle Color White, Pad Color White, Series Not Applicable, Standards Not Applicable, Application Kitchens/Dining, Includes Handle, Includes Handle Yes, Resistance Properties Mildew Resistant, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.