Zoro Homepage
This item is Discontinued.
Tough Guy Sponge, 4-3/16"L, 6"W, Cellulose, Yw 2NTH5

Sponge, 4-3/16"L, 6"W, Cellulose, Yw (Discontinued)

  • Mfr # 2NTH5
  • Zoro # G1662771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NTH5
Zoro #
G1662771
UPC #
190735696026
Country of Origin
Mexico

Dimensions

Length
6 in
Width
4 1/4 in
Thickness
1 5/8 in
Overall Height
1 5/8 in
Overall Length
6 in
Overall Width
4 1/4 in

Details

Item
Sponge
Material
Cellulose
Color
Yellow
Mildew Resistant
No
Application
Multipurpose
Used On
General Purpose
Abrasive
None
Chemical Resistant
No
Product Type
Cleaning Sponge
Includes Handle
No
Antimicrobial
No
Abrasive Style
Cellulose
Pad Color
Yellow

Description

Sponge, Material Cellulose, Product Type Cleaning Sponge, Overall Length 6 in, Overall Width 4 1/4 in, Overall Height 1 5/8 in, Thickness 1 5/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Yellow, Series Not Applicable, Standards Not Applicable, Abrasive Style Cellulose, Application Multipurpose, Includes Handle No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.