Zoro Homepage
This item is Discontinued.
Tough Guy Sponge, 4-5/16"L, 7-1/2"W, Cellulose, Yw 2NTH6

Sponge, 4-5/16"L, 7-1/2"W, Cellulose, Yw (Discontinued)

  • Mfr # 2NTH6
  • Zoro # G1340656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NTH6
Zoro #
G1340656
UPC #
190735696033
Country of Origin
Mexico

Dimensions

Length
7 1/2 in
Width
4 3/8 in
Thickness
2 1/8 in
Overall Length
7 1/2 in
Overall Height
2 1/8 in
Overall Width
4 3/8 in

Details

Item
Sponge
Material
Cellulose
Color
Yellow
Abrasive
None
Chemical Resistant
No
Used On
General Purpose
Application
Multipurpose
Mildew Resistant
No
Product Type
Cleaning Sponge
Includes Handle
No
Pad Color
Yellow
Abrasive Style
Cellulose
Antimicrobial
No

Description

Sponge, Material Cellulose, Product Type Cleaning Sponge, Overall Length 7 1/2 in, Overall Width 4 3/8 in, Overall Height 2 1/8 in, Thickness 2 1/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Yellow, Series Not Applicable, Standards Not Applicable, Abrasive Style Cellulose, Application Multipurpose, Includes Handle No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.