Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sponge, 9-1/2"L, 5"W, Chenille/Mesh, Blue

  • Mfr # 2ZPE5

  • Zoro # G1237835


product price: $4.19
/ea

Key Features

Material
Chenille/Mesh
Used On
Automotive
Application
Compounding
Thickness
2 3/4 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ZPE5
Zoro #
G1237835
UPC #
190735698716
Country of Origin
China

Dimensions

Thickness
2 3/4 in
Width
5 in
Length
9 1/2 in
Overall Height
2 3/4 in
Overall Width
5 in
Overall Length
9 1/2 in
Outside Diameter
5 in

Details

Item
Sponge
Material
Chenille/Mesh
Used On
Automotive
Application
Compounding
Color
Blue
Abrasive
None
Product Type
Sponge
Abrasive Style
Mesh
Pad Color
Blue
Includes Handle
No
Antimicrobial
No

Description

Sponge, Product Type Sponge, Color Blue, Material Chenille/Mesh, Thickness 2 3/4 in, Outside Diameter 5 in, Application Compounding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.