Zoro Homepage

Stainless Steel Cleaner and Polish, 1 qt.

  • Mfr # 36MG07

  • Zoro # G9797636


product price: $12.79
/ea

Key Features

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner and Polish
Cleaner Container Size
1 qt
Cleaner Container Type
Trigger Spray Bottle
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36MG07
Zoro #
G9797636
UPC #
190735701423
Country of Origin
United States

Dimensions

Cleaner Container Size
1 qt
Degreaser Container Size
1 qt.
Size
1 qt.
Container Size
32 oz

Details

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner and Polish
Cleaner Container Type
Trigger Spray Bottle
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Net Weight
2.03 oz.
Effective to Remove
C. Difficile Spores, Hepatitis A
Container Type
Trigger Spray Bottle
VOC Content
23%
Primary Chemical
None
Item
Metal Cleaner and Polish
Includes Chemical
None
Flash Point
127 Degrees F
RTU Yield per Container
32 oz.
Contains
Diethylene Glycol Butyl Ether, Methyl Ether, Soybean Oil, White Mineral Oil
Form
RTU
Sub-Category
Metal
For Use On
Stainless Steel, Chrome, Aluminum
Maximum Drying Time
45 min
Maximum Effective Temperature
85 Degrees F
Minimum Effective Temperature
40 Degrees F
Minimum Coverage Area
200 sq ft
Maximum Coverage Area
600 sq ft
Surfaces for Use On
Stainless Steel
Biodegradable
No
Nonflammable
Yes
Minimum Drying Time
2 hr
Rinse Required
No
Properties
No Rinse Required, Nonflammable

Description

Metal Cleaner and Polish, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, Properties No Rinse Required, Nonflammable, Ready to Use, Surfaces for Use On Stainless Steel, Maximum Coverage Area 600 sq ft, Maximum Drying Time 45 min, Maximum Effective Temperature 85 Degrees F, Minimum Coverage Area 200 sq ft, Minimum Drying Time 2 hr, Minimum Effective Temperature 40 Degrees F, Flash Point 127 Degrees F, Fragrance Unscented, Net Weight 2.03 oz.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.