Zoro Homepage

Stainless Steel Cleaner, Citrus, 20 oz.

  • Mfr # 24Y898

  • Zoro # G5037812


product price: $9.79
/ea

Key Features

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner
Cleaner Container Size
18 oz
Cleaner Container Type
Aerosol Can
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24Y898
Zoro #
G5037812
UPC #
190735694459
Country of Origin
United States

Dimensions

Cleaner Container Size
18 oz
Degreaser Container Size
18 oz.
Size
20 oz.
Container Size
18 oz

Description

Stainless Steel Cleaner, Cleaner Form Liquid, Container Size 18 oz, Container Type Aerosol Spray Can, NSF Rating C1, Properties Nonflammable, Ready to Use, Surfaces for Use On Stainless Steel, Maximum Effective Temperature 120 Degrees F, Minimum Effective Temperature 32 Degrees F, Recommended Dilution Ready to Use, VOC Content 15 Percent

Restrictions

Hazardous material
This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.