Stainless Steel Cleaner Wipes, 6 x 10-1/2", 75 Wipes
Mfr # 24Y902
Zoro # G5072347
product price: $26.69
/eaKey Features
Cleaner Chemical Product Grouping
Stainless Steel Wipes
Wipes Application
Appliance Cleaning
Sheet Size
10 1/2 in x 6 in
Cleaner Container Type
Canister
Cleaning Wipe - Item
Stainless Steel Cleaner Wipes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24Y902
Zoro #
G5072347
UPC #
190735694473
Country of Origin
United States
Dimensions
Sheet Size
10 1/2 in x 6 in
Cleaner Container Size
75 ct.
Sheet Length
10 1/2 in
Sheet Width
6 in
Container Size
75 ct
Details
Item
Stainless Steel Cleaner Wipes
Cleaner Chemical Product Grouping
Stainless Steel Wipes
Wipes Application
Appliance Cleaning
Cleaner Container Type
Canister
Cleaning Wipe - Item
Stainless Steel Cleaner Wipes
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Container Type
Canister
Fragrance
Citrus
Color
Gray/White
Material
Dual Textured
Wet Contact Time
No Efficacy
Cleaner Form
Wipes
Primary Chemical
None
Standards
NSF Rated
Application
Stainless Steel & Appliance Cleaning
NSF Rating
C1
Description
Stainless Steel Wipes, Stainless Steel Cleaner Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 75 ct, Container Type Canister, Sheet Size 10 1/2 in x 6 in, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application Stainless Steel & Appliance Cleaning, Color Gray/White, Material Dual Textured, NSF Rating C1, Sheet Length 10 1/2 in, Sheet Width 6 in, Standards NSF Rated
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.