Zoro Homepage

Stripping Rotary Brush, 15 in. Machine

  • Mfr # 1MEF8

  • Zoro # G0248857


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Floor Application
Stripping
Pad/Brush Shape
Round
Machine Size
15 in
Pad/Brush Size
13 in
Bristle Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MEF8
Zoro #
G0248857
UPC #
190735688021
Country of Origin
United States

Dimensions

Machine Size
15 in
Pad/Brush Size
13 in
Bristle Dia.
0.05 in
Trim Length
1 1/2 in
Brush Size
13"
Block Size
13 in
Bristle Diameter
0.05 in

Details

Floor Application
Stripping
Pad/Brush Shape
Round
Item
Rotary Brush
Bristle Material
Nylon
For Use With
Floor Machines
Bristle Color
Black
Includes
5 in Center Hole

Description

Rotary Brush, Bristle Material Nylon, Bristle Color Black, Trim Length 1 1/2 in, Block Size 13 in, Bristle Diameter 0.05 in, Includes 5 in Center Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.