Zoro Homepage

Sweeping Compound Oil Based with Grit

  • Mfr # 33NU42

  • Zoro # G8583635


product price: $30.69
/ea

Key Features

Color
Green
Material
Sawdust
Container Type
Box
Weight
50 lb
Container Size
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33NU42
Zoro #
G8583635
UPC #
190735700709
Country of Origin
United States

Dimensions

Container Size
50 lb

Details

Item
Sweeping Compound
Color
Green
Material
Sawdust
Container Type
Box
Weight
50 lb
Base Material
Oil
For Floor Type
Concrete, Wood
Product Series
RTD
Contains Grit
Yes
Biodegradable
No

Description

Sweeping Compound, Base Material Oil, Color Green, Container Size 50 lb, Container Type Box, Contains Grit Yes, For Floor Type Concrete, Wood, Biodegradable No, Product Series RTD

Restrictions

This item has been restricted from sale in the following states: MN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.